Apply to be a TradeMaster!
Main product image of 24-1/2" Undermount Single-Bowl Kitchen Sink (Matte Black), K-28001-CM1
Magnifying glass
Hover image to zoom

24-1/2" Undermount Single-Bowl Kitchen Sink (Matte Black), K-28001-CM1

Brand:
Kohler
SKU:
K-28001-CM1
Rating:
(0)
Q&A:
(0)
24-1/2" Undermount Single-Bowl Kitchen Sink (Matte Black), K-28001-CM1
Magnifying glass
Hover image to zoom
$676.12 each
In Stock
In Stock
Get 6 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 36.62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Undermount

Description

Cairn 24-1/2" undermount single-bowl kitchen sink

With soft French curves, the KOHLER Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn undermount kitchen sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. This sink includes a bottom sink rack to keep the surface looking new.
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 9-1/2" (241 mm) depth provides generous workspace
  • Includes sink rack
  • Includes cutout templates and installation clips
  • Matte finish offers rich, dimensional color

Specs

Country of Origin:

Mexico

Finish:

Matte Black

Installation Type:

Undermount

ADA:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy