Apply to be a TradeMaster!
Main product image of 25" Top-/Undermount Single-Bowl Kitchen Sink (Matte Grey), K-28003-1-CM4
Magnifying glass
Hover image to zoom

25" Top-/Undermount Single-Bowl Kitchen Sink (Matte Grey), K-28003-1-CM4

Brand:
Kohler
SKU:
K-28003-1-CM4
Rating:
(0)
Q&A:
(0)
25" Top-/Undermount Single-Bowl Kitchen Sink (Matte Grey), K-28003-1-CM4
Magnifying glass
Hover image to zoom
$547.96 each
In Stock
In Stock
Get 1 Wed, Sep 16 - Fri, Sep 18

Lift Gate

This product weighs 40.53 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Finish
Matte Grey
Product Highlight: Installation Type
Top-mount;Undermount

Description

Kennon 25" top-/undermount single-bowl kitchen sink

The KOHLER Kennon single-bowl sink features an elegant design that complements any kitchen decor, and a generous 10" depth ideal for laundry and utility rooms. The Kennon 25" top-/undermount single-bowl kitchen sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains and fading and is highly heat- and impact-resistant.
  • 27" (686 mm) minimum base cabinet width for undermount or top-mount installation
  • Single bowl
  • 10" (254 mm) depth provides generous workspace
  • Includes one faucet hole and option for three additional holes for knockout with ball-peen hammer and punch
  • Includes sink rack
  • Matte finish offers rich, dimensional color

Specs

Shape:

Rectangle

Application:

Residential

Finish:

Matte Grey

ADA:

No

Installation Type:

Top-mount;Undermount

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy