Apply to be a TradeMaster!
Main product image of Verdera 24" X 40" Medicine Cabinet, K-28031-NA
Magnifying glass
Hover image to zoom

Verdera 24" X 40" Medicine Cabinet, K-28031-NA

Brand:
Kohler
SKU:
K-28031-NA
Rating:
(0)
Q&A:
(0)
Verdera 24" X 40" Medicine Cabinet, K-28031-NA
Magnifying glass
Hover image to zoom
$849.94 each
In Stock
In Stock
Get 5 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Warranty
1 Year Warranty

Description

–
This KOHLER Verdera 24" x 40" mirrored surface-mount rectangular framed medicine cabinet combines an elegant fit and finish with quick, easy installation. A built-in magnifying mirror on the inside of the door is vertically adjustable to accommodate users of varying heights. The door and interior are fully mirrored, and four adjustable glass shelves offer flexible storage. The soft-close door creates a quieter bath environment.
  • Front mirror, inside door mirror, and back panel mirror provide superior visibility to make grooming easier
  • Four adjustable tempered-glass shelves
  • Finish-matched cabinet interior
  • Vertically adjustable 3x magnifying mirror on inside of door
  • Soft-close door prevents slamming
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access

Specs

–
Shape:

Rectangle

Warranty:

1 Year