Apply to be a TradeMaster!
Main product image of Aureus 16-3/4" Square Vessel Bathroom Sink, No Overflow (White), K-28038-AUR-0
Magnifying glass
Hover image to zoom

Aureus 16-3/4" Square Vessel Bathroom Sink, No Overflow (White), K-28038-AUR-0

Brand:
Kohler
SKU:
K-28038-AUR-0
Rating:
(0)
Q&A:
(0)
Aureus 16-3/4" Square Vessel Bathroom Sink, No Overflow (White), K-28038-AUR-0
Magnifying glass
Hover image to zoom
$855.56 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 18.7 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Shape
Square
Product Highlight: Width (Inches)
16-3/4" Width
Product Highlight: Installation Type
Vessel
Product Highlight: Finish
White

Description

–
Aureus 16-3/4" square vessel bathroom sink, no overflow
  • KOHLER Aureus bathroom sinks fuse historical and natural design inspirations into an unforgettable contemporary collection. The detailing features premium gold-colored veins and real gold accents inspired by the natural beauty of veined marble and the traditional Japanese art of kintsukuroi, which translates as "golden repair." The depth and texture of Aureus bathroom sinks create an artistic focal point for any contemporary bathroom.
  • Premium gold-colored shades and real gold accents in a natural marble pattern on white background
  • Square basin w/ a contemporary design
  • Without overflow

Specs

–
Width (Inches):

16-3/4"

Installation Type:

Vessel

Shape:

Square

ADA:

Yes

Finish:

White

Series:

Aureus

Approvals:

CSA

Material:

Fireclay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy