Apply to be a TradeMaster!
Main product image of Hudson 19" 1-Hole Wall-Mount Bathroom Sink (White), K-2805-0
Magnifying glass
Hover image to zoom

Hudson 19" 1-Hole Wall-Mount Bathroom Sink (White), K-2805-0

Brand:
Kohler
SKU:
K-2805-0
Rating:
(0)
Q&A:
(0)
Hudson 19" 1-Hole Wall-Mount Bathroom Sink (White), K-2805-0
Magnifying glass
Hover image to zoom
$867.96 each
In Stock
In Stock
Get 6 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Enameled Cast Iron
Product Highlight: Shape
Rectangular
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
White
Product Highlight: Width (Inches)
17-1/4" Width
Product Highlight: Installation Type
Wall Mount

Description

–
Constructed of KOHLER Cast Iron, the Hudson wall-mount lavatory is both functional and durable, making it ideal for high-volume usage in a commercial setting. This model features a single-hole drilling adding to its commercial utility. Available with a lifetime limited warranty.

Features:
  • Made from premium materials that withstand high-volume usage
  • 19" (483 mm) x 17" (432 mm)
  • Faucet sold separately

Specs

–
Shape:

Rectangular

Number of Holes:

1

Product Type:

Bathroom Sink

Application:

Bathroom

Warranty:

Limited Lifetime

Material:

Enameled Cast Iron

Series:

Hudson

Finish:

White

ADA:

Yes

Width (Inches):

17-1/4"

Installation Type:

Wall Mount

Length (Inches):

19"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy