| Warranty: | Limited Lifetime |
|---|---|
| Product Type: | Bathroom Sink |
| Installation Type: | Single Hole Wall Mount |
| Finish: | White |
| Material: | Enameled Cast Iron |
| Shape: | Rectangular |
| Application: | Bathroom |
| Width (Inches): | 18" |
| Length (Inches): | 20" |
| ADA: | Yes |
| Series: | Hudson |
| Number of Holes: | 1 |