Apply to be a TradeMaster!
Main product image of Anthem Four-port Digital Thermostatic Valve, K-28211-NA
Magnifying glass
Hover image to zoom

Anthem Four-port Digital Thermostatic Valve, K-28211-NA

Brand:
Kohler
SKU:
K-28211-NA
Rating:
(0)
Q&A:
(0)
Anthem Four-port Digital Thermostatic Valve, K-28211-NA
Magnifying glass
Hover image to zoom
$2,108.58 each
In Stock
In Stock
Get 8 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Installation Type
Recessed

Description

–
Anthem Four-port digital thermostatic valve
  • Experience precise control over your shower w/ KOHLER Anthem four-port digital thermostatic valve. Engineered for use w/ the Anthem digital control, this advanced valve enables you to independently manage four shower outlets, creating two separate temperature and flow zones for a truly personalized shower. The digital thermostatic technology ensures consistent water temperature and flow, while the plug-and-play installation streamlines setup. Optional eco mode allows you to conserve water by activating just one outlet at a time.
  • Digitally controlled thermostatic mixing valve
  • Antiscald protection
  • Built-in temperature and flow control
  • Allows for two different temperature and flow zones in your shower
  • Selecting "low flow" mode on setup limits total flow to 1.75 gpm (6.6 lpm) for installations where water conservation or CEC-compliance is desired
  • Use w/ the KOHLER Konnect app to unlock additional Anthem system features, Kohler-developed experiences, and system updates
  • Up to 22 gpm (83 lpm) flow rate at 45 psi (3.1 bar) w/ maximum flow of 9.5 gpm (36 lpm) from one outlet
  • Four independently controllable 1/2" (13 mm) outlets w/ brass tube connections
  • 3/4" (19 mm) inlets w/ brass tube connections

Specs

–
Finish:

Not Applicable

Application:

Residential

Series:

Anthem

Installation Type:

Recessed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy