Shop Resideo Sale
Main product image of Anthem Six-port Digital Thermostatic Valve, K-28212-NA
Magnifying glass
Hover image to zoom

Anthem Six-port Digital Thermostatic Valve, K-28212-NA

Brand:
Kohler
SKU:
K-28212-NA
Rating:
(0)
Q&A:
(0)
Anthem Six-port Digital Thermostatic Valve, K-28212-NA
Magnifying glass
Hover image to zoom
$2,475.48 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Installation Type
Recessed

Description

–
Anthem Six-port digital thermostatic valve
  • Digital thermostatic technology provides accurate, precise, and consistent temperature and flow control in your showering system. This precision-engineered, best-in-class digital thermostatic valve is designed for use w/ the Anthem digital control. Its easy plug-and-play design makes installation simple. w/ six independently controllable outlet ports, this valve is ideally suited for applications where six shower outlets are required, offering two different temperature and flow zones. Optional built-in eco mode lets you use just one outlet at a time to conserve water.
  • Digitally controlled thermostatic mixing valve
  • Antiscald protection
  • Built-in temperature and flow control
  • Allows for two different temperature and flow zones in your shower
  • Selecting "low flow" mode on setup limits total flow to 1.75 gpm (6.6 lpm) for installations where water conservation or CEC-compliance is desired
  • Use w/ the KOHLER Konnect app to unlock additional Anthem system features, Kohler-developed experiences, and system updates
  • Up to 22 gpm (83 lpm) flow rate at 45 psi (3.1 bar) w/ maximum flow of 9.5 gpm (36 lpm) from one outlet
  • Six independently controllable 1/2" outlets w/ brass tube connections
  • 3/4" (19 mm) inlets w/ brass tube connections

Specs

–
Finish:

Not Applicable

Application:

Residential

Series:

Anthem

Installation Type:

Recessed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy