Apply to be a TradeMaster!
Main product image of Anthem Remote On/off Button For Digital Thermostatic Valve (Vibrant Brushed Moderne Brass), K-28213-2MB
Magnifying glass
Hover image to zoom

Anthem Remote On/off Button For Digital Thermostatic Valve (Vibrant Brushed Moderne Brass), K-28213-2MB

Brand:
Kohler
SKU:
K-28213-2MB
Rating:
(0)
Q&A:
(0)
Anthem Remote On/off Button For Digital Thermostatic Valve (Vibrant Brushed Moderne Brass), K-28213-2MB
Magnifying glass
Hover image to zoom
$180.22 each
In Stock
In Stock
Get 4 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
2-1/4" Width

Description

–
Anthem Remote on/off button for digital thermostatic valve
  • This clean, minimalist remote on/off button is a simple way to provide actuation of your shower w/ out having to step in. Designed to work seamlessly w/ your Anthem digital shower system, the Wall Mount button acts as a secondary power control. Pairs w/ digital thermostatic valve via BLUETOOTH wireless technology.
  • Acts as an auxiliary control for the Anthem digital shower system
  • Pairs w/ your digital thermostatic valve using BLUETOOTH wireless technology
  • Provides simple on/off actuation of shower outlets
  • Sleek, minimalist design

Specs

–
ADA:

Yes

Application:

Hospitality

Residential

Finish:

Brushed Moderne Brass

Width (Inches):

2-1/4"

Series:

Anthem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy