Apply to be a TradeMaster!
Main product image of Anthem Digital Control (Vibrant Brushed Moderne Brass), K-28214-2MB
Magnifying glass
Hover image to zoom

Anthem Digital Control (Vibrant Brushed Moderne Brass), K-28214-2MB

Brand:
Kohler
SKU:
K-28214-2MB
Rating:
(0)
Q&A:
(0)
Anthem Digital Control (Vibrant Brushed Moderne Brass), K-28214-2MB
Magnifying glass
Hover image to zoom
$750.67 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
8-5/8" Width
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Anthem Digital control
  • The innovative Anthem digital control puts the control of your custom shower at your fingertips. A sleek, minimalist display lets you configure and control your outlets, temperature, and flow, creating a personalized showering experience every time. Optional built-in eco mode lets you conserve water by using just one outlet at a time, and the summary screen helps to promote mindful water usage.
  • Digital control w/ easy-to-read icons and configurable touch screen
  • Control temperature, flow, and up to six shower outlets from a simple, intuitive interface
  • Turn the large KOHLER dial for easy temperature and flow rate adjustment
  • Nine user-definable presets let you save your favorite shower settings
  • Use w/ the KOHLER Konnect app to unlock additional Anthem system features, Kohler-developed experiences, and system updates
  • System warm-up and pause feature
  • Includes optional flow restrictor, limiting total flow to 1.75 gpm (6.6 lpm), for installations where water conservation or CEC compliance is desired
  • Features multiple language options
  • Connect up to two controls w/ in your digital shower system
  • Requires an Anthem digital thermostatic valve (K-28209, K-28210, K-28211 or K-28212)|| sold separately
  • Pair w/ optional Anthem remote on/off button (K-28213)|| sold separately

Specs

–
Application:

Hospitality

Residential

Width (Inches):

8-5/8"

Series:

Anthem

Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy