Apply to be a TradeMaster!
Main product image of Anthem+ Digital Control (Vibrant Brushed Moderne Brass), K-28214-ASC-2MB
Magnifying glass
Hover image to zoom

Anthem+ Digital Control (Vibrant Brushed Moderne Brass), K-28214-ASC-2MB

Brand:
Kohler
SKU:
K-28214-ASC-2MB
Rating:
(0)
Q&A:
(0)
Anthem+ Digital Control (Vibrant Brushed Moderne Brass), K-28214-ASC-2MB
Magnifying glass
Hover image to zoom
$795.90 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
Brushed Moderne Brass

Description

–
The innovative Anthem+ digital control puts the control of your custom shower at your fingertips. A sleek, minimalist display lets you configure and control temperature and flow on up to 12 water and steam outlets, creating a personalized showering experience every time. Optional built-in eco mode lets you conserve water by using just one outlet at a time, and the summary screen helps to promote mindful water usage. Pair with KOHLER Konnect app for additional features, customization, and remote functionality.
  • Digital control with easy-to-read icons and configurable touch screen
  • Control steam along with temperature and flow for up to 12 shower outlets from a simple, intuitive interface
  • Turn the large KOHLER dial for easy temperature and flow rate adjustment
  • Nine user-definable presets let you save your favorite shower settings
  • Use with the KOHLER Konnect app to unlock additional Anthem system features, Kohler-developed experiences, and system updates
  • System warm-up and pause feature
  • Includes optional flow restrictor, limiting total flow to 1.75 gpm (6.6 lpm), for installations where water conservation or CEC compliance is desired
  • Connect up to four controls within your digital shower system
  • Pair with optional Anthem remote on/off button; sold separately
  • Requires Anthem+ system controller module and an Anthem digital thermostatic valve (sold separately)

Specs

–
Warranty:

5 Year

Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy