Apply to be a TradeMaster!
Main product image of Moxie 2.5 GPM Handshower W/Bluetooth (Polished Chrome), K-28241-NKE-CP
Magnifying glass
Hover image to zoom

Moxie 2.5 GPM Handshower W/Bluetooth (Polished Chrome), K-28241-NKE-CP

Brand:
Kohler
SKU:
K-28241-NKE-CP
Rating:
(0)
Q&A:
(0)
Moxie 2.5 GPM Handshower W/Bluetooth (Polished Chrome), K-28241-NKE-CP
Magnifying glass
Hover image to zoom
$203.73 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2.5 GPM
Product Highlight: Finish
Polished Chrome

Description

–
Note: This product is restricted from being installed in the following states: CA,CO,HI,MA,MD,ME,NJ,NY,OR,RI,VT,WA.

Full coverage spray produces an encompassing spray ideal for everyday use
  • Best-in-class audio with sound by Harman Kardon
  • Easily toggle between two sound-performance settings, "Shower" and "Normal," depending upon where speaker is being used
  • IPX7-rated waterproof speaker
  • Magnetic showerhead holds speaker securely in place, yet removes easily for charging
  • Featuring BLUETOOTH wireless technology, allowing you to pair any compatible device to stream your favorite music, podcast, or other audio content
  • Wireless speaker can be used outside the shower space, independent of the showerhead, to stream music in any room
  • Speaker provides up to nine hours of play time
  • Charging dock quickly and easily charges speaker
  • Download the KOHLER Konnect app for additional functionality
  • Includes handshower, wireless speaker, charging dock, charging cable
  • Specs

    –
    GPM:

    2.5

    Flow Rate (GPM):

    2.5

    Finish:

    Polished Chrome

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy