Apply to be a TradeMaster!
Main product image of Rite-Temp Thermostatic Valve Body and Cartridge Kit with Service Stops, K-28304-KS-NA
Magnifying glass
Hover image to zoom

Rite-Temp Thermostatic Valve Body and Cartridge Kit with Service Stops, K-28304-KS-NA

Brand:
Kohler
SKU:
K-28304-KS-NA
Rating:
(0)
Q&A:
(0)
Rite-Temp Thermostatic Valve Body and Cartridge Kit with Service Stops, K-28304-KS-NA
Magnifying glass
Hover image to zoom
$238.04 each
In Stock
In Stock
Get 36 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty

Description

The innovative KOHLER Rite-Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. This Rite-Temp valve platform uses the latest thermostatic technology to maintain precise temperature control with an exact high-temperature limit for added safety and showering comfort. Once the valve is installed, select your trim and finish from the Kohler comprehensive design portfolio.

Features:
  • Includes valve body, thermostatic cartridge, rough-in guide and mud guard
  • 1/2" Universal NPT and direct sweat inlets and outlets with stops (installed)
  • Service stops include integral check valves
  • 9 gpm (34 l/min) maximum flow rate at 45 psi
  • Single lever design cycles from off through cold to hot
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim to complete installation (sold separately)

Specs

Warranty:

Limited Lifetime

Product Type:

Thermostatic Valve

ADA:

No

Series:

Rite-Temp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy