Apply to be a TradeMaster!
Main product image of Rite-Temp Thermostatic Valve Body and Cartridge Kit with Loose Service Stops, K-28304-KSL-NA
Magnifying glass
Hover image to zoom

Rite-Temp Thermostatic Valve Body and Cartridge Kit with Loose Service Stops, K-28304-KSL-NA

Brand:
Kohler
SKU:
K-28304-KSL-NA
Rating:
(0)
Q&A:
(0)
Rite-Temp Thermostatic Valve Body and Cartridge Kit with Loose Service Stops, K-28304-KSL-NA
Magnifying glass
Hover image to zoom
$261.59 each
In Stock
In Stock
Get 112 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The innovative KOHLER Rite-Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. This Rite-Temp valve platform uses the latest thermostatic technology to maintain precise temperature control with an exact high-temperature limit for added safety and showering comfort. Once the valve is installed, select your trim and finish from the comprehensive KOHLER design portfolio.

Features:
  • Includes valve body, thermostatic cartridge, rough-in guide and mud guard
  • 1/2" Universal NPT and direct sweat inlets and outlets with stops (uninstalled kit)
  • Service stops include integral check valves
  • 9 gpm (34 l/min) maximum flow rate at 45 psi
  • Single lever design cycles from off through cold to hot
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim to complete installation (sold separately)

Specs

–
Series:

Rite-Temp

Warranty:

Limited Lifetime

Product Type:

Thermostatic Valve

ADA:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy