| Finish: | White |
|---|---|
| Number of Holes: | 3 |
| Product Type: | Bathroom Sink |
| Exterior Dimensions: | 19" L x 17" W x 13-1/2" D |
| Series: | Hudson |
| Length (Inches): | 19" |
| Shape: | Rectangular |
| Warranty: | Limited Lifetime |
| Installation Type: | Wall Hung |
| Width (Inches): | 17" |
| Color: | White |
| Material: | Cast Iron |
| Mount: | Wall |
| Faucet Centers: | 4" |
| ADA: | Yes |