| Application: | Bathroom |
|---|---|
| Shape: | Rectangular |
| Series: | Hudson |
| ADA: | Yes |
| Number of Holes: | 3 |
| Finish: | White |
| Installation Type: | Widespread Wall Mount |
| Length (Inches): | 19" |
| Width (Inches): | 17" |
| Warranty: | Limited Lifetime |
| Product Type: | Bathroom Sink |
| Material: | Enameled Cast Iron |