Apply to be a TradeMaster!
Main product image of Hudson 20" x 18" Wall-Mount Bathroom Sink for 4" Centerset Faucets, w/ Lugs (White), K-2867-0
Magnifying glass
Hover image to zoom

Hudson 20" x 18" Wall-Mount Bathroom Sink for 4" Centerset Faucets, w/ Lugs (White), K-2867-0

Brand:
Kohler
SKU:
K-2867-0
Rating:
(0)
Q&A:
(0)
Hudson 20" x 18" Wall-Mount Bathroom Sink for 4" Centerset Faucets, w/ Lugs (White), K-2867-0
Magnifying glass
Hover image to zoom
$878.40 each
In Stock
In Stock
Get 36 Fri, Oct 2 - Wed, Oct 7

Lift Gate

–
This product weighs 74 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Enameled Cast Iron
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Wall Mount, Centerset
Product Highlight: Width (Inches)
18" Width
Product Highlight: Length (Inches)
20" Length
Product Highlight: Finish
White

Description

–
When you need your lavatory to stand up to the demands of high-volume usage, you need premium KOHLER materials. The Hudson wall-mount lavatory has clean simple lines and the underlying strength of KOHLER Cast Iron for years of durable performance. The ultra-thick enamel with a high-gloss finish resists staining, scratching and chipping to maintain its lustrous sheen and ensure ease of cleaning. This model includes a drilling for faucets with 4" centers and lugs for a chair carrier.

Features:
  • Made from premium materials that withstand high-volume usage
  • 20" (508 mm) x 18" (457 mm)
  • 4" center drilling
  • Lugs for chair carrier

Specs

–
Installation Type:

Wall Mount

Centerset

Width (Inches):

18"

Product Type:

Bathroom Sink

ADA:

Yes

Length (Inches):

20"

Number of Holes:

3

Series:

Hudson

Application:

Bathroom

Material:

Enameled Cast Iron

Finish:

White

Shape:

Rectangular

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy