Apply to be a TradeMaster!
Main product image of Spaviva Two-Function Handshower, 1.75 Gpm (Polished Chrome), K-28681-G-CP
Magnifying glass
Hover image to zoom

Spaviva Two-Function Handshower, 1.75 Gpm (Polished Chrome), K-28681-G-CP

Brand:
Kohler
SKU:
K-28681-G-CP
Rating:
(0)
Q&A:
(0)
Spaviva Two-Function Handshower, 1.75 Gpm (Polished Chrome), K-28681-G-CP
Magnifying glass
Hover image to zoom
$134.46 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Round
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Enhance your grooming experience with the KOHLER SpaViva handshower. This round wall-mount handshower features the pore-cleansing power of MicroBubble spray while also offering full-coverage Katalyst spray that retains more heat with each drop. An extendable handle adjusts easily at the push of a button to effectively cleanse hard-to-reach areas and rejuvenate your skin from head to toe. Elevate your self-care routine with the SpaViva all-in-one cleansing device (sold separately) and enjoy a spa-like shower experience in the comfort of your own home.
  • Multifunction handshower with advanced spray engine provides two spray experiences: Full Coverage with Katalyst technology and MicroBubble
  • MicroBubble spray infuses tiny bubbles into water to help clean pores and leave skin feeling refreshed
  • Full coverage with Katalyst air-induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Easily transition between sprays with control buttons on sprayface
  • Handle extends 2-5/8" (67 mm) with push of a button to wash hard-to-reach areas
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Pairs with the K-28683 SpaViva all-in-one cleansing device (sold separately)
  • Requires shower hose (sold separately)

Specs

–
Product Type:

Handshower

Country of Origin:

China

Finish:

Polished Chrome

Flow Rate (GPM):

1.75

Shape:

Round

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy