Apply to be a TradeMaster!
Main product image of Spaviva Two-Function Handshower w/ All-In-One Cleansing Device, 1.75 Gpm (Vibrant Brushed Nickel), K-28682-G-BN
Magnifying glass
Hover image to zoom

Spaviva Two-Function Handshower w/ All-In-One Cleansing Device, 1.75 Gpm (Vibrant Brushed Nickel), K-28682-G-BN

Brand:
Kohler
SKU:
K-28682-G-BN
Rating:
(0)
Q&A:
(0)
Spaviva Two-Function Handshower w/ All-In-One Cleansing Device, 1.75 Gpm (Vibrant Brushed Nickel), K-28682-G-BN
Magnifying glass
Hover image to zoom
$389.89 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The KOHLER SpaViva handshower and all-in-one cleansing device is the ideal power pair to revolutionize your in-shower self-care routine. The round wall-mount handshower features the pore-penetrating power of MicroBubble spray while also offering full-coverage Katalyst spray that retains more heat with each drop. The all-in-one cleansing device magnetically docks into the center of the handshower and features a range of versatile attachments, including a facial brush, body brush, body scrubber, and body massager. At full charge it runs for 90 minutes and rotates at a selection of three speeds. Extend the handle with the push of a button to effectively cleanse hard-to-reach areas and rejuvenate your skin from head to toe.
  • Multifunction handshower with advanced spray engine provides two spray experiences: Full Coverage with Katalyst technology and MicroBubble
  • Full coverage with Katalyst air-induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • MicroBubble spray infuses tiny bubbles into water to help clean pores and leave skin feeling refreshed
  • Easily transition between sprays with control buttons on sprayface
  • Handle extends 2-5/8" (67 mm) with push of a button to wash hard-to-reach areas
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • All-in-one cleansing device features four interchangeable attachments: facial brush, body brush, body scrubber, and body massager
  • Facial brush with small, gentle silicone bristles helps to deep-clean pores
  • Body brush with full, densely placed silicone bristles tackles larger areas of the body
  • Body scrubber with natural stone surface delicately exfoliates to remove dead skin from feet
  • Body massager with five pressure-point nodes targets tired muscles
  • Three speed settings give you the option to customize your experience with each attachment
  • Rechargeable device provides 1-1/2 hours of usage between charges
  • Magnetic docking allows cleansing device to be easily detached from handshower for use on its own
  • Package Includes handshower, all-in-one cleansing device, four head attachments, charging station with cord
  • Shower hose sold separately

Specs

–
Flow Rate (GPM):

1.75

Finish:

Brushed Nickel

Product Type:

Handshower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy