Apply to be a TradeMaster!
Main product image of 19-1/2" Round Undermount Bathroom Sink (White), K-2874-0
Magnifying glass
Hover image to zoom

19-1/2" Round Undermount Bathroom Sink (White), K-2874-0

Brand:
Kohler
SKU:
K-2874-0
Rating:
(0)
Q&A:
(0)
19-1/2" Round Undermount Bathroom Sink (White), K-2874-0
Magnifying glass
Hover image to zoom
$604.32 each
In Stock
In Stock
Get 24 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 28.7 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
White

Description

–
Canvas 19-1/2" round undermount bathroom sink

The timeless elegance of the round Canvas sink makes it an ideal choice for both contemporary and traditional bathrooms. This cast iron basin offers a smooth, easy-to-clean profile that can be paired with a wall- or counter-mount faucet.
  • Round basin
  • Overflow drain
  • No faucet holes; requires wall- or counter-mount faucet
  • Fits standard 14" x 17" (356 x 432 mm) countertop cutout

Specs

–
Shape:

Round

ADA:

Yes

Installation Type:

Undermount

Finish:

White

Application:

Residential

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy