Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Kohler Bathroom Sinks
Verticyl Oval Undercounter Lavatory Sink - Almond
Brand:
Kohler
SKU:
K-2881-47
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry K-2881-47
Unavailable since November 4, 2011
MANUALS (3)
Product Specifications
Installation Manual
Care Guide
Product Specifications
Installation Manual
Care Guide
Product Highlights
–
Vitreous China
Almond
Undercounter
1 Year Warranty
Description
–
The Verticyl lavatory offers understated elegance with a modern touch. The simple oval shape fits well into any bathroom décor.
Features:
Constructed of vitreous china
Undercounter installation
With overflow
Includes 52047 clamp assembly
Cutout matches that of the K-2210 Caxton
Exterior Dimensions: 19-1/8"W x 16"D
Interior Dimensions: 17"W x 14"D
No faucet holes
Almond finish
One-Year Limited Warranty
Hide Description
Specs
–
Application:
Bathroom
Finish:
Almond
Material:
Vitreous China
Installation Type:
Undercounter
Faucet Holes:
0
Exterior Dimensions (W x D):
19-1/8" x 16"
Interior Dimensions (W x D):
17" x 14"
Warranty:
1 Year
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video