| Material: | Vitreous China |
|---|---|
| Application: | Bathroom |
| Number of Holes: | 0 |
| Shape: | Rectangular |
| Product Type: | Bathroom Sink |
| Width (Inches): | 15-58" |
| Warranty: | Limited Lifetime |
| Finish: | White |
| ADA: | Yes |
| Installation Type: | Undermount |
| Length (Inches): | 19-13/16" |
| Series: | Verticyl |