Apply to be a TradeMaster!
Main product image of 20" Rectangular Undermount Bathroom Sink, No Overflow (Ice), K-28823-B11
Magnifying glass
Hover image to zoom

20" Rectangular Undermount Bathroom Sink, No Overflow (Ice), K-28823-B11

Brand:
Kohler
SKU:
K-28823-B11
Rating:
(0)
Q&A:
(0)
20" Rectangular Undermount Bathroom Sink, No Overflow (Ice), K-28823-B11
Magnifying glass
Hover image to zoom
$785.84 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 24.63 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Ice
Product Highlight: Installation Type
Undermount

Description

–
Yepsen 20" rectangular undermount bathroom sink, no overflow

The Yepsen glass undermount bathroom sink combines a linear pattern with angled seams, creating a Y design across the exterior wall of this rounded-rectangular basin. Like ripples in a pool, the sink's distinctive ridges draw the eye to the core of this artisan-crafted centerpiece, while also concealing items stored beneath it. Artistically intriguing and functionally fulfilling, this elegant undermount sink was designed for the bathroom spotlight.
  • Deep rectangular basin in translucent glass with concealing linear texture
  • Handcrafted in small batches by expert glassmakers, featuring bubbles, textures, and other markings, unique to each individual piece
  • Glass material provides a strong durable surface that is easy to clean yet visually distinctive
  • The Yepsen sink is available in clear glass, translucent colors, and opaque colors
  • Allows flexible faucet and accessory installation
  • No faucet holes; requires wall- or counter-mount faucet

Specs

–
Finish:

Ice

Country of Origin:

United States

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy