Apply to be a TradeMaster!
Main product image of Salute 15" Round Vessel Bathroom Sink, No Overflow (Translucent Dew), K-28824-TG2
Magnifying glass
Hover image to zoom

Salute 15" Round Vessel Bathroom Sink, No Overflow (Translucent Dew), K-28824-TG2

Brand:
Kohler
SKU:
K-28824-TG2
Rating:
(0)
Q&A:
(0)
Salute 15" Round Vessel Bathroom Sink, No Overflow (Translucent Dew), K-28824-TG2
Magnifying glass
Hover image to zoom
$786.15 each
In Stock
In Stock
Get 5 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Translucent Dew
Product Highlight: Shape
Round
Product Highlight: Warranty
1 Year Warranty

Description

–
Like the coupe Champagne glass that inspired its design, the KOHLER Salute vessel sink makes a statement-celebrating handcrafted artisan authenticity, elegance, and function in the bathroom space. Petite in size, this 15" round vessel bathroom sink is ideal for small spaces, with an impression extending well beyond its stature. Vintage-style ribbing adorns the basin's exterior, creating unique radial reflections on the surrounding countertop, while a scalloped rim adds a glamorous finishing touch. Cheers to this unique and spectacular bathroom centerpiece.
  • Beautifully translucent glass round basin
  • Ribbed exterior with scalloped rim
  • Handcrafted in small batches by expert glassmakers, featuring bubbles, textures, and other markings, unique to each individual piece
  • Glass material provides a strong durable surface that is easy to clean yet visually distinctive
  • Small size fits compact spaces
  • Allows flexible faucet and accessory installation
  • No faucet holes; requires wall- or counter-mount faucet

Specs

–
Finish:

Translucent Dew

Shape:

Round

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy