Apply to be a TradeMaster!
Main product image of 15-3/4" Round Undermount Bathroom Sink (Ice Grey), K-2883-95
Magnifying glass
Hover image to zoom

15-3/4" Round Undermount Bathroom Sink (Ice Grey), K-2883-95

Brand:
Kohler
SKU:
K-2883-95
Rating:
(0)
Q&A:
(0)
15-3/4" Round Undermount Bathroom Sink (Ice Grey), K-2883-95
Magnifying glass
Hover image to zoom
$472.54 each
In Stock
In Stock
Get 24 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 17.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
Ice Grey
Product Highlight: Installation Type
Undermount

Description

–
Verticyl 15-3/4" round undermount bathroom sink

Embrace a sophisticated look with Verticyl Round, featuring vertical sides for a deep, geometric basin. An undermount installation allows this sink to seamlessly integrate into your bath or powder room design.
  • Geometric circular basin with vertical sides
  • Overflow drain
  • No faucet holes; requires wall- or counter-mount faucet
  • 15-3/4" (400 mm) outer bowl diameter

Specs

–
ADA:

Yes

Country of Origin:

Mexico

Shape:

Round

Application:

Residential

Finish:

Ice Grey

Installation Type:

Undermount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy