Apply to be a TradeMaster!
Main product image of 20" Rectangular Drop-In Bathroom Sink (White), K-2890-4-0
Magnifying glass
Hover image to zoom

20" Rectangular Drop-In Bathroom Sink (White), K-2890-4-0

Brand:
Kohler
SKU:
K-2890-4-0
Rating:
(0)
Q&A:
(0)
20" Rectangular Drop-In Bathroom Sink (White), K-2890-4-0
Magnifying glass
Hover image to zoom
$748.82 each
In Stock
In Stock
Get 1 Wed, Oct 28 - Fri, Oct 30

Lift Gate

–
This product weighs 46 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Installation Type
Drop-In

Description

–
Tahoe 20" rectangular drop-in bathroom sink

The Tahoe sink features a unique squared design, generous size, and durable construction. Crafted from KOHLER enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance. This metal frame model has holes for faucets with 4-inch centers.
  • 4" (102 mm) centerset faucet holes
  • Overflow drain
  • Metal frame installation

Specs

–
ADA:

Yes

Application:

Residential

Country of Origin:

United States

Finish:

White

Installation Type:

Drop-In

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy