Apply to be a TradeMaster!
Main product image of 20" Rectangular Undermount Bathroom Sink (White), K-2890-8U-0
Magnifying glass
Hover image to zoom

20" Rectangular Undermount Bathroom Sink (White), K-2890-8U-0

Brand:
Kohler
SKU:
K-2890-8U-0
Rating:
(0)
Q&A:
(0)
20" Rectangular Undermount Bathroom Sink (White), K-2890-8U-0
Magnifying glass
Hover image to zoom
$771.41 each
In Stock
In Stock
Get 9 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 46 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
White

Description

–
Tahoe 20" rectangular undermount bathroom sink

The Tahoe sink features a unique squared design, generous size, and durable construction. Crafted from KOHLER enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance. This under-mount sink has oversized 8" centers for single-hole widespread faucets.
  • 8" (203 mm) widespread faucet holes
  • Overflow drain
  • Single-hole center-mount or 8" centers

Specs

–
Country of Origin:

United States

Installation Type:

Undermount

Application:

Residential

Shape:

Rectangle

Finish:

White

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy