Apply to be a TradeMaster!
Main product image of 19-1/4" Oval Drop-In Bathroom Sink (Biscuit), K-2905-4-96
Magnifying glass
Hover image to zoom

19-1/4" Oval Drop-In Bathroom Sink (Biscuit), K-2905-4-96

Brand:
Kohler
SKU:
K-2905-4-96
Rating:
(0)
Q&A:
(0)
19-1/4" Oval Drop-In Bathroom Sink (Biscuit), K-2905-4-96
Magnifying glass
Hover image to zoom
$669.27 each
In Stock
In Stock
Get 11 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 35 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
Biscuit

Description

–
Farmington 19-1/4" oval drop-in bathroom sink

A classic beauty, the Farmington features an oval-shaped basin with pleasing lines. The durable cast iron sink features an ultra-thick, high-gloss enamel finish that resists staining, scratching, and chipping to maintain a lustrous sheen over time.
  • 4" (102 mm) centerset faucet holes
  • Oval basin
  • Overflow drain

Specs

–
Shape:

Oval

Installation Type:

Drop-In

ADA:

Yes

Finish:

Biscuit

Country of Origin:

United States

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy