Shop Resideo Sale
Main product image of Reckon 1 Hp Garbage Disposal (Charcoal)
Magnifying glass
Hover image to zoom

Reckon 1 Hp Garbage Disposal (Charcoal)

Brand:
Kohler
SKU:
K-29358-CHR
Rating:
(0)
Q&A:
(0)
Reckon 1 Hp Garbage Disposal (Charcoal)
Magnifying glass
Hover image to zoom
K-29358-CHR has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
8-11/16" Width
Product Highlight: Finish
Charcoal

Description

–
Reckon 1 hp garbage disposal
  • Keep your kitchen sink cleaner while reducing food waste sent to landfills w/ KOHLER Reckon 1 hp garbage disposal. Featuring a heavy-duty induction motor and two-stage grinding, this compact, continuous-feed disposal offers reliable performance for daily meal prep and cleanup. The removable sound-reducing sink baffle helps maintain a quieter kitchen, and auto-reverse technology reduces jams for seamless operation. Reckon is designed for easy use and lasting durability, making it a smart addition to any kitchen.
  • 1-hp heavy-duty induction motor powers through your toughest food waste
  • 34.6 oz grind chamber
  • Two-stage grind feature shreds scraps into smaller pieces, minimizing build-up in your plumbing
  • Continuous feed lets you add scraps as you go
  • Auto-reverse feature helps prevent jams and allows grind elements to wear evenly, extending disposer life
  • Removable sink baffle dampens motor sound
  • Compact design saves valuable cabinet space
  • Box includes: Disposal, stainless steel stopper, removable baffle, discharge tube kit, power cord kit, self-service wrench, mounting hardware

Specs

–
Material:

Stainless Steel

Series:

Reckon

Width (Inches):

8-11/16"

Finish:

Charcoal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm