Shop Resideo Sale
Main product image of Reckon 3/4 Hp Garbage Disposal (Charcoal)
Magnifying glass
Hover image to zoom

Reckon 3/4 Hp Garbage Disposal (Charcoal)

Brand:
Kohler
SKU:
K-29361-CHR
Rating:
(0)
Q&A:
(0)
Reckon 3/4 Hp Garbage Disposal (Charcoal)
Magnifying glass
Hover image to zoom
K-29361-CHR has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Width (Inches)
8" Width
Product Highlight: Finish
Charcoal

Description

–
Reckon 3/4 hp garbage disposal
  • Keep your kitchen sink cleaner and decrease the amount of food waste in landfills w/ the KOHLER Reckon 3/4 hp garbage disposal. w/ a heavy-duty induction motor, this compact, continuous-feed disposal is easy-to-use, durable, and reliable for your daily routine. Featuring a sound-reducing, removable sink baffle, 26 oz grind chamber, and polished stainless steel flange and stopper, the Reckon 3/4 hp garbage disposal was designed to make an impact in your home-and the environment.
  • 3/4 hp heavy-duty induction motor powerfully grinds tough food waste
  • 26 oz grind chamber
  • Single-stage grind
  • Continuous feed lets you add scraps as you go
  • Removable sink baffle dampens motor sound
  • Compact design saves valuable cabinet space
  • Box includes: Disposal, stainless steel stopper, removable baffle, discharge tube kit, power cord kit, self-service wrench, mounting hardware

Specs

–
Series:

Reckon

Width (Inches):

8"

Finish:

Charcoal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm