Apply to be a TradeMaster!
Main product image of Catalan 20-1/8" W X 36-1/8" H Aluminum Single-Door Medicine Cabinet w/ 170 Degree Hinge (Satin Anodized Aluminum), K-2939-PG-SAA
Magnifying glass
Hover image to zoom

Catalan 20-1/8" W X 36-1/8" H Aluminum Single-Door Medicine Cabinet w/ 170 Degree Hinge (Satin Anodized Aluminum), K-2939-PG-SAA

Brand:
Kohler
SKU:
K-2939-PG-SAA
Rating:
(0)
Q&A:
(0)
Catalan 20-1/8" W X 36-1/8" H Aluminum Single-Door Medicine Cabinet w/ 170 Degree Hinge (Satin Anodized Aluminum), K-2939-PG-SAA
Magnifying glass
Hover image to zoom
$907.72 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Anodized Aluminum
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Shape
Rectangle

Description

–
The KOHLER Catalan 20-1/8" x 36-1/8" mirrored surface-mount/recessed rectangular medicine cabinet provides a stylish complement to any bathroom. Mirrors are positioned on the front and back of the door as well as the interior back wall of the cabinet. Four adjustable, black-tinted glass shelves hold your toiletries and bath items. Durable aluminum construction makes this cabinet rust- and rot-resistant.
  • Four adjustable tempered-glass shelves
  • Full-overlay mirrored door
  • Mirrors on back of door and interior back of cabinet
  • Multiple cabinets can be joined horizontally with ganging kit (sold separately)
  • Requires K-2878 side mirror kit (sold separately) for surface mount installation

Specs

–
Finish:

Satin Anodized Aluminum

Warranty:

1 Year

Country of Origin:

China

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy