Shop Resideo Sale
Main product image of Aquifer+ Two-stage Water Filtration System, K-29638-NA
Magnifying glass
Hover image to zoom

Aquifer+ Two-stage Water Filtration System, K-29638-NA

Brand:
Kohler
SKU:
K-29638-NA
Rating:
(0)
Q&A:
(0)
Aquifer+ Two-stage Water Filtration System, K-29638-NA
Magnifying glass
Hover image to zoom
$315.73 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
7" Width

Description

–
Aquifer+ Two-stage water filtration system
  • Feel confident w/ every sip that you are getting nothing but the best for you and your family. The Aquifer+ two-stage water filtration system effectively reduces contaminants including bacteria, virus, lead, mercury, chlorine and pharmaceuticals in your cold water. While many other systems use coal-based media filters, Aquifer+ uses two recyclable filters: a carbon block filter made of ground-up coconut shells and a filter made of hollow fiber membrane. Under-sink installation is fast and easy, and the compact Aquifer+ system fits alongside garbage disposals and household items stored below the sink.
  • Two-stage filtration system reduces contaminants such as bacteria, virus, lead, mercury, chlorine, chloramine, select pharmaceuticals, and more
  • Reduces over 95% of perfluorooctanoic acid (PFOA) and perfluorooctane sulfonate (PFOS) in drinking water
  • Two-cartridge system includes coconut shell-based carbon filter and hollow fiber membrane filter
  • Hollow fiber membrane technology reduces bacteria and virus in the water
  • 0.85 gpm maximum flow rate at 60 psi
  • Provides the equivalent of over 2,900 standard 16.9-oz bottles of water
  • Filter head automatically turns off the water supply when cartridge is removed
  • Includes K-77687 carbon block VOC and K-29639 hollow fiber membrane single replacement filter cartridges
  • Recommended for use w/ KOHLER beverage faucets

Specs

–
Finish:

Not Applicable

Series:

Aquifer+

Application:

Residential

Material:

Brass

Width (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy