Shop Resideo Sale
Main product image of Aquifer+ Hollow Fiber Membrane Single Replacement Filter Cartridge, K-29639-NA
Magnifying glass
Hover image to zoom

Aquifer+ Hollow Fiber Membrane Single Replacement Filter Cartridge, K-29639-NA

Brand:
Kohler
SKU:
K-29639-NA
Rating:
(0)
Q&A:
(0)
Aquifer+ Hollow Fiber Membrane Single Replacement Filter Cartridge, K-29639-NA
Magnifying glass
Hover image to zoom
$152.87 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3" Width
Product Highlight: Finish
Not Applicable

Description

–
Aquifer+ Hollow fiber membrane single replacement filter cartridge
  • Feel confident w/ every sip that you are getting nothing but the best for you and your family. Keep your Aquifer+ water filtration system flowing w/ this single replacement filter cartridge. This hollow fiber membrane filter works w/ the Aquifer+ two-stage filtration system to effectively reduce bacteria and virus in your water.
  • For use w/ the K-29638 Aquifer+ water filtration system
  • Hollow fiber membrane technology reduces bacteria and virus in the water
  • 0.85 gpm maximum flow rate at 60 psi
  • Filter head automatically turns off the water supply when cartridge is removed
  • Also sold together w/ K-77687 as K-29651 Aquifer+ replacement filter cartridge two-pack

Specs

–
Application:

Residential

Series:

Aquifer+

Width (Inches):

3"

Finish:

Not Applicable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy