Apply to be a TradeMaster!
Main product image of Aquifer+ Replacement Filter Cartridge Two-pack w/ Hollow Fiber Membrane And Carbon Block Voc, K-29651-NA
Magnifying glass
Hover image to zoom

Aquifer+ Replacement Filter Cartridge Two-pack w/ Hollow Fiber Membrane And Carbon Block Voc, K-29651-NA

Brand:
Kohler
SKU:
K-29651-NA
Rating:
(0)
Q&A:
(0)
Aquifer+ Replacement Filter Cartridge Two-pack w/ Hollow Fiber Membrane And Carbon Block Voc, K-29651-NA
Magnifying glass
Hover image to zoom
$163.22 each
In Stock
In Stock
Get 72 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
3" Width
Product Highlight: Finish
Not Applicable

Description

Aquifer+ Replacement filter cartridge two-pack w/ hollow fiber membrane and carbon block VOC
  • Feel confident w/ every sip that you are getting nothing but the best for you and your family. Keep your Aquifer+ water filtration system flowing w/ this two-pack of replacement filter cartridges. The Aquifer+ water filtration system uses two filters to effectively reduce harmful chemicals and contaminants including bacteria, virus, lead, mercury, chlorine and pharmaceuticals in your cold water.
  • Includes K-77687 carbon block VOC and K-29639 hollow fiber membrane single replacement filter cartridges
  • For use w/ the K-29638 Aquifer+ water filtration system
  • Reduces Bacteria, Virus, Chlorine Taste & Odor, Chloramine, Particulate Class I, Lead, Asbestos, Cyst, Mercury, Turbidity, and select Pharmaceuticals. See Performance Data Sheet for individual contaminants and reduction performance
  • Reduces over 95% of perfluorooctanoic acid (PFOA) and perfluorooctane sulfonate (PFOS) in drinking water
  • Hollow fiber membrane technology reduces bacteria and virus in the water
  • 0.85 gpm maximum flow rate at 60 psi
  • Filter head automatically turns off the water supply when cartridge is removed

Specs

Application:

Residential

Width (Inches):

3"

Finish:

Not Applicable

Series:

Aquifer+

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy