Apply to be a TradeMaster!
Main product image of 20" W X 26" H Aluminum 1 Door Medicine Cabinet w/ Oil-Rubbed Bronze Framed Mirror Door (Oil-Rubbed Bronze), K-2967-BR1
Magnifying glass
Hover image to zoom

20" W X 26" H Aluminum 1 Door Medicine Cabinet w/ Oil-Rubbed Bronze Framed Mirror Door (Oil-Rubbed Bronze), K-2967-BR1

Brand:
Kohler
SKU:
K-2967-BR1
Rating:
(0)
Q&A:
(0)
20" W X 26" H Aluminum 1 Door Medicine Cabinet w/ Oil-Rubbed Bronze Framed Mirror Door (Oil-Rubbed Bronze), K-2967-BR1
Magnifying glass
Hover image to zoom
$261.28 each
In Stock
In Stock
Get 5 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Showcasing elegant bronze detailing on its frame, this wall-mount rectangle 20" x 26" mirrored surface-mount/recessed rectangular medicine cabinet features a reversible door that can be installed with a left- or right-hand hinge. Mirrors are positioned on the front and back of the door as well as the interior back of the cabinet. Two adjustable glass shelves hold your toiletries and bath items. Durable aluminum construction makes this cabinet rust- and rot-resistant.
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Mirrored door with bronze-finish frame
  • Mirrors on back of door and interior back of cabinet
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access
  • Includes side mirror kit for surface-mount installation

Specs

–
Finish:

Oil Rubbed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy