Shop Resideo Sale
Main product image of MasterShower 1/2" Thermostatic Mixing Valve, K-2972-KS-NA
Magnifying glass
Hover image to zoom

MasterShower 1/2" Thermostatic Mixing Valve, K-2972-KS-NA

Brand:
Kohler
SKU:
K-2972-KS-NA
Rating:
(0)
Q&A:
(0)
MasterShower 1/2" Thermostatic Mixing Valve, K-2972-KS-NA
Magnifying glass
Hover image to zoom
$491.10 each
In Stock
In Stock
Get 26 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Recessed
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
Take showering beyond the ordinary with this 1/2" MasterShower thermostatic valve. When paired with compatible trim, this valve delivers a high-temperature limit stop for added safety and a high-flow rate for precise, consistent temperature control.

Features:
  • High-flow thermostatic mixing valve
  • Thermostatic technology automatically maintains outlet temperature during water pressure fluctuations and/or inlet water temperature changes
  • Single-handle temperature control
  • 10.9 gpm flow rate at 45 psi (3.1 bar)
  • 1/2" (12 mm) female NPT inlet connections
  • One 1/2 female NPT outlet connection
  • Service stops with integral filters
  • Antiscald protection
  • Adjustable comfort setting (preset at approximately 104°F)
  • Integrated adjustable high-temperature limit stop to control maximum water temperature
  • Requires volume control valve trim (sold separately)
  • Requires thermostatic trim (sold separately)

Specs

–
Installation Type:

Recessed

ADA:

No

Warranty:

Limited Lifetime

Material:

Brass

Series:

MasterShower

Product Type:

Mixing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy