Apply to be a TradeMaster!
Main product image of MasterShower Thermostatic Valve w/ Integrated Volume Control And Stops, K-2973-KS-NA
Magnifying glass
Hover image to zoom

MasterShower Thermostatic Valve w/ Integrated Volume Control And Stops, K-2973-KS-NA

Brand:
Kohler
SKU:
K-2973-KS-NA
Rating:
(0)
Q&A:
(0)
MasterShower Thermostatic Valve w/ Integrated Volume Control And Stops, K-2973-KS-NA
Magnifying glass
Hover image to zoom
$589.57 each
In Stock
In Stock
Get 2 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Not Applicable
Product Highlight: Installation Type
Recessed
Product Highlight: Material
Brass

Description

MasterShower Thermostatic valve w/ integrated volume control and stops
  • Take showering beyond the ordinary w/ this 1/2-inch MasterShower thermostatic valve. When paired w/ a stacked valve trim, this valve delivers a high-temperature limit stop for added safety and a high-flow rate for precise, consistent temperature control.
  • High-temperature limit setting for added safety
  • Temperature-balancing mechanism
  • Scald hazard prevention
  • Integral service stops
  • Crossflow prevention
  • 1/2" NPT connections
  • Serviceable inlet filter screens
  • Single outlet
  • Independent temperature volume controls

Specs

Finish:

Not Applicable

Application:

Residential

Installation Type:

Recessed

Series:

MasterShower

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy