Apply to be a TradeMaster!
Main product image of MasterShower 3/4" Thermostatic Mixing Valve, K-2975-KS-NA
Magnifying glass
Hover image to zoom

MasterShower 3/4" Thermostatic Mixing Valve, K-2975-KS-NA

Brand:
Kohler
SKU:
K-2975-KS-NA
Rating:
(1)
Q&A:
(0)
MasterShower 3/4" Thermostatic Mixing Valve, K-2975-KS-NA
Magnifying glass
Hover image to zoom
$672.97 each
In Stock
In Stock
Get 32 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Recessed
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

Take showering beyond the ordinary with this 3/4-inch MasterShower thermostatic valve. When paired with compatible trim, this valve delivers a high-temperature limit stop for added safety and a high-flow rate for precise, consistent temperature control.

Features:
  • High-flow thermostatic mixing valve
  • Thermostatic technology automatically maintains outlet temperature during water pressure fluctuations and/or inlet water temperature changes
  • Single-handle temperature control
  • 17.2 gpm flow rate at 45 psi (3.1 bar)
  • 3/4" female NPT inlet connections
  • Two 3/4 female NPT outlet connections
  • Service stops with integral filters
  • Antiscald protection
  • Adjustable comfort setting (preset at approximately 104°F)
  • Integrated adjustable high-temperature limit stop to control maximum water temperature
  • Requires volume control valve trim (sold separately)
  • Requires thermostatic trim (sold separately)

Specs

ADA:

No

Product Type:

Mixing Valve

Series:

MasterShower

Installation Type:

Recessed

Warranty:

Limited Lifetime

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Stay away from Kohler

I ordered a whole suite of Kohler products for a project. They drop-shipped me an open-box product that I couldn't use (because my customer paid for new product). They refused to take it back, even though it was 100% their fault. I will not use Kohler for any future projects.
Serious
USA
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy