Shop Resideo Sale
Main product image of MasterShower Xvii 3/4" Thermostatic Valve w/ Integral Volume Control And Stops, K-2976-KS-NA
Magnifying glass
Hover image to zoom

MasterShower Xvii 3/4" Thermostatic Valve w/ Integral Volume Control And Stops, K-2976-KS-NA

Brand:
Kohler
SKU:
K-2976-KS-NA
Rating:
(0)
Q&A:
(0)
MasterShower Xvii 3/4" Thermostatic Valve w/ Integral Volume Control And Stops, K-2976-KS-NA
Magnifying glass
Hover image to zoom
$799.31 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Rough Valve, Recessed
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
4-13/16" Width
Product Highlight: Finish
Not Applicable

Description

–
MasterShower XVII 3/4" thermostatic valve w/ integral volume control and stops
  • Take showering beyond the ordinary w/ this 3/4-inch MasterShower thermostatic valve. When paired w/ a stacked valve trim, this valve delivers a high-temperature limit stop for added safety, and a high-flow rate for precise, consistent temperature control.
  • MasterShower thermostatic valve features an innovative shuttle design that delivers precise, consistent temperature control and a generous flow rate
  • Thermostatic valve allows bather to set and maintain precise temperature
  • Factory-calibrated comfort setting at 104°F
  • High-temperature safety stop ensures water temperature stays below 120°F
  • 17.2 gpm (gallons per minute) flow rate through bottom port and 14.9 gpm flow rate through top port
  • ¾" inlet
  • Requires stacked valve trim (sold separately)

Specs

–
Application:

Residential

Installation Type:

Rough Valve

Recessed

Material:

Brass

Series:

MasterShower

Width (Inches):

4-13/16"

Finish:

Not Applicable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy