Apply to be a TradeMaster!
Main product image of MasterShower 3/4" Volume Control Valve, K-2977-K-NA
Magnifying glass
Hover image to zoom

MasterShower 3/4" Volume Control Valve, K-2977-K-NA

Brand:
Kohler
SKU:
K-2977-K-NA
Rating:
(0)
Q&A:
(0)
MasterShower 3/4" Volume Control Valve, K-2977-K-NA
Magnifying glass
Hover image to zoom
$144.37 each
In Stock
In Stock
Get 59 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Recessed
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

This 3/4-inch valve allows you to individually control showerheads, handshowers, and bodysprays for a customized showering experience. Choose any combination, or experience all of the components at the same time.

Features:
  • Provides On/Off operation with precise control of water volume and intensity
  • Single-handle operation
  • 28.0 gpm flow rate at 45 psi (3.1 bar)
  • 3/4" female NPT connections
  • Ideal for use with Kohler thermostatic mixing valves
  • Quarter-turn operation with ceramic disc cartridge
  • Requires volume control valve trim (sold separately)

Specs

ADA:

No

Installation Type:

Recessed

Product Type:

Capacity Control Valve

Warranty:

Limited Lifetime

Material:

Brass

Series:

MasterShower

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy