Apply to be a TradeMaster!
Main product image of 21-3/4" Rectangular Drop-In Bathroom Sink (White), K-2991-8-0
Magnifying glass
Hover image to zoom

21-3/4" Rectangular Drop-In Bathroom Sink (White), K-2991-8-0

Brand:
Kohler
SKU:
K-2991-8-0
Rating:
(0)
Q&A:
(0)
21-3/4" Rectangular Drop-In Bathroom Sink (White), K-2991-8-0
Magnifying glass
Hover image to zoom
$595.78 each
In Stock
In Stock
Get 4 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 37.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
White

Description

–
Tresham 21-3/4" rectangular drop-in bathroom sink

Recalling the elegant simplicity of Shaker-style furniture, Tresham blends classic American design with a modern eclectic sensibility. This rectangular basin's raised rim helps keep water from splashing over the side and also adds a distinctive design element. Available in a palette of KOHLER colors to complement any décor.
  • 8" (203 mm) widespread faucet holes
  • Rectangular basin with raised rim
  • Overflow drain
  • Coordinates with other products in the Tresham collection
  • 8" (203 mm) widespread faucet holes

Specs

–
Installation Type:

Drop-In

Shape:

Rectangle

Finish:

White

Application:

Residential

ADA:

Yes

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy