Apply to be a TradeMaster!
Main product image of 25" Pedestal/Console Table Bathroom Sink (Biscuit), K-29999-8-96
Magnifying glass
Hover image to zoom

25" Pedestal/Console Table Bathroom Sink (Biscuit), K-29999-8-96

Brand:
Kohler
SKU:
K-29999-8-96
Rating:
(0)
Q&A:
(0)
25" Pedestal/Console Table Bathroom Sink (Biscuit), K-29999-8-96
Magnifying glass
Hover image to zoom
$822.52 each
In Stock
In Stock
Get 7 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 52 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Pedestal
Product Highlight: Finish
Biscuit

Description

–
Memoirs Stately 25" pedestal/console table bathroom sink

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. This sink basin pairs with Memoirs console table legs to create a complete console table solution for your bathroom.
  • 8" (203 mm) widespread faucet holes
  • Elegant rectangular basin and deck
  • Overflow drain
  • Combines with the K-30007 Memoirs console table legs to create a Memoirs console table
  • Combines with the K-2267 pedestal to create the K-2344-8 Memoirs pedestal sink
  • Coordinates with other products in the Memoirs collection

Specs

–
Installation Type:

Pedestal

Application:

Residential

Country of Origin:

United States

ADA:

No

Finish:

Biscuit

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy