Apply to be a TradeMaster!
Main product image of Devonshire 1/2" Rough-In Valve (Rigid Connections), K-300-KR-NA
Magnifying glass
Hover image to zoom

Devonshire 1/2" Rough-In Valve (Rigid Connections), K-300-KR-NA

Brand:
Kohler
SKU:
K-300-KR-NA
Rating:
(0)
Q&A:
(0)
Devonshire 1/2" Rough-In Valve (Rigid Connections), K-300-KR-NA
Magnifying glass
Hover image to zoom
$161.08 each
In Stock
In Stock
Get 11 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Inlet Size
1/2" NPT
Product Highlight: Outlet Size
1/2"

Description

–
Customize your bath with a KOHLER 1/2" high-flow valve. This one-piece ceramic valve fills the bath quickly and resists debris and hard water buildup.
  • Brass valve bodies are time-tested and durable
  • For finished deck- or rim-mount installations
  • Specs

    –
    Type:

    Rough-In Valve

    Size:

    1/2"

    Material:

    Brass

    Series:

    Devonshire

    Application:

    Bathroom

    Inlet Size:

    1/2" NPT

    Outlet Size:

    1/2"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy