Apply to be a TradeMaster!
Main product image of Devonshire 3/4" Rough-In Valve, K-301-K-NA
Magnifying glass
Hover image to zoom

Devonshire 3/4" Rough-In Valve, K-301-K-NA

Brand:
Kohler
SKU:
K-301-K-NA
Rating:
(0)
Q&A:
(0)
Devonshire 3/4" Rough-In Valve, K-301-K-NA
Magnifying glass
Hover image to zoom
$309.13 each
In Stock
In Stock
Get 22 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"

Description

–
This ceramic high-flow valve system works behind the scenes to keep your KOHLER faucet at optimal performance. It features solid brass construction for durability and reliability and ceramic disc valves that exceed industry longevity standards two times.
  • Solid brass construction for durability and reliability
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Specs

    –
    Type:

    Rough-In Valve

    Size:

    3/4"

    Flow Rate:

    27 GPM

    Material:

    Brass

    Series:

    Devonshire

    Application:

    Bathroom

    Inlet Size:

    3/4"

    Outlet Size:

    3/4"

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy