Apply to be a TradeMaster!
Main product image of Pitch Wall Mount Tub Spout, Non-Diverter (Brushed Nickel), K-30105-BN
Magnifying glass
Hover image to zoom

Pitch Wall Mount Tub Spout, Non-Diverter (Brushed Nickel), K-30105-BN

Brand:
Kohler
SKU:
K-30105-BN
Rating:
(0)
Q&A:
(0)
Pitch Wall Mount Tub Spout, Non-Diverter (Brushed Nickel), K-30105-BN
Magnifying glass
Hover image to zoom
$63.36 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount

Description

–
The Pitch wall-mount nondiverter bath spout features a sleek, simple design that pairs beautifully with the full range of products in the Pitch collection to achieve a unified look. To ensure quality, our faucets are hand-inspected and tested well beyond the industry's most rigorous standards. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Features:
  • 5-15/16" (151 mm) nondiverter bath spout with slip-fit connection
  • Coordinates with other products in the Pitch collection

Specs

–
Application:

Bathroom

Warranty:

Limited Lifetime

Type:

Tub Spout

Finish:

Brushed Nickel

ADA:

No

Product Type:

Spout

Installation Type:

Wall Mount

Series:

Pitch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy