Apply to be a TradeMaster!
Main product image of MasterShower 1/2" Rough-In Ceramic Wall-Mount Two-Handle Valve System, K-302-K-NA
Magnifying glass
Hover image to zoom

MasterShower 1/2" Rough-In Ceramic Wall-Mount Two-Handle Valve System, K-302-K-NA

Brand:
Kohler
SKU:
K-302-K-NA
Rating:
(0)
Q&A:
(0)
MasterShower 1/2" Rough-In Ceramic Wall-Mount Two-Handle Valve System, K-302-K-NA
Magnifying glass
Hover image to zoom
$151.36 each
In Stock
In Stock
Get 7 Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Inlet Size
1/2" NPT
Product Highlight: Outlet Size
1/2"

Description

This ceramic wall-mount two-handle valve system for 8" centers works behind the scenes to keep your KOHLER faucet at optimal performance. It features solid brass construction for durability and reliability and one-piece ceramic valves resistant to debris and hard water buildup. Ergonomic handle rotation provides on/off water control with only a quarter turn.
  • One-piece ceramic valve resists debris and hard water buildup
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Solid brass construction ensures years of reliable performance
  • Specs

    Size:

    1/2"

    Material:

    Brass

    Series:

    Devonshire

    Application:

    Bathroom

    Inlet Size:

    1/2" NPT

    Outlet Size:

    1/2"

    Faucet Centers:

    8"

    Number of Handles:

    2

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy