Apply to be a TradeMaster!
Main product image of 17-3/4" Round Drop-In Bathroom Sink, No Overflow (Blush Floral), K-30333-DM1-0
Magnifying glass
Hover image to zoom

17-3/4" Round Drop-In Bathroom Sink, No Overflow (Blush Floral), K-30333-DM1-0

Brand:
Kohler
SKU:
K-30333-DM1-0
Rating:
(0)
Q&A:
(0)
17-3/4" Round Drop-In Bathroom Sink, No Overflow (Blush Floral), K-30333-DM1-0
Magnifying glass
Hover image to zoom
$1,348.22 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 15.41 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
Blush Floral

Description

–
Dutchmaster Blush Floral Carillon 17-3/4" round drop-in bathroom sink, no overflow

The Dutchmaster collection captures the movement and lush beauty of flowers, bringing bold artistic photography to the bathroom sink. Kohler collaborated with "florography" artist Ashley Woodson Bailey to create this exquisite floral composition. Inspired by Dutch master paintings of the 17th century, the glorious pattern is abloom with peonies, dahlias, ranunculus, and hydrangea, dramatically lit on a dark backdrop in the style of chiaroscuro painting. Rendered on the graceful contours of the Carillon drop-in sink, Dutchmaster stands as a bold statement piece in the bath.
  • Decorated with a dramatic floral pattern on black background
  • Produced in collaboration with artist-photographer Ashley Woodson Bailey (AWB)
  • Round basin with subtle lift at edges
  • Wading pool design accommodates a wide variety of faucets
  • No faucet holes; requires wall- or counter-mount faucet

Specs

–
Country of Origin:

United States

ADA:

Yes

Installation Type:

Drop-In

Shape:

Round

Application:

Residential

Finish:

Blush Floral

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy