Apply to be a TradeMaster!
Main product image of Rite-Temp Pressure-Balancing Valve with Screwdriver Stops
Magnifying glass
Hover image to zoom

Rite-Temp Pressure-Balancing Valve with Screwdriver Stops

Brand:
Kohler
SKU:
K-304-KS-NA
Rating:
(0)
Q&A:
(0)
Rite-Temp Pressure-Balancing Valve with Screwdriver Stops
Magnifying glass
Hover image to zoom
We no longer carry K-304-KS-NA
Unavailable since January 11, 2012

Product Highlights

Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Material
Brass

Description

This Rite-Temp pressure-balancing valve works behind the scenes to prevent scalding and freezing for a safe, comfortable water supply. The valve features a high-temperature limit stop and an optimal comfort zone, so you can set a maximum high and then find and maintain your desired water temperature. Additionally, the unit has a diaphragm design that virtually eliminates freeze-ups from contamination and water debris. Universal NPT and direct sweat connections need no additional parts for installation, and screwdriver stops allow you to turn off the water supply at the valve.

Features:
  • Integrated screwdriver stops assist in repair, turn off water supply at the valve
  • Back-to-back installation is ideal for unique or high-volume jobs
  • Matching trim for all KOHLER® faucet lines available
  • Provides anti-scald protection and temperature regulation at flow rates as low as 1.75 gpm; far below federally mandated standards of 2.5 gpm
  • Large internal ports allow quick bath filling
  • Mounting tabs located on rough-in for secure installation option

Specs

Inlet Size:

1/2"

Type:

Rite-Temp Valve

Outlet Size:

1/2"

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm