Apply to be a TradeMaster!
Main product image of Rough In Shower Valve with Pex-Expansion Inlets from the Rite-Temp Collection
Magnifying glass
Hover image to zoom

Rough In Shower Valve with Pex-Expansion Inlets from the Rite-Temp Collection

Brand:
Kohler
SKU:
K-304-US-NA
Rating:
(0)
Q&A:
(0)
Rough In Shower Valve with Pex-Expansion Inlets from the Rite-Temp Collection
Magnifying glass
Hover image to zoom
We no longer carry K-304-US-NA
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Material
Brass

Description

This Rite-Temp pressure-balancing valve works behind the scenes to prevent scalding and freezing for a safe, comfortable water supply. The valve features a high-temperature limit stop and an optimal comfort zone, so you can set a maximum high and then find and maintain your desired water temperature. Additionally, the unit has a diaphragm design that virtually eliminates freeze-ups from contamination and water debris. Universal NPT and direct sweat connections need no additional parts for installation. Utilizes F1960 PEX connects to expand your installation options.

Features:
  • Screwdriver stops assist in repair, turn off water supply at the valve
  • Back-to-back installation is ideal for unique or high-volume jobs
  • Matching trim for all KOHLER faucet lines available
  • Provides anti-scald protection and temperature regulation at flow rates as low as 1.75 gpm; far below federally mandated standards of 2.5 gpm
  • Large internal ports allow quick bath filling
  • Mounting tabs located on rough-in for secure installation option

Specs

Inlet Size:

1/2"

Type:

Rite-Temp Valve

Outlet Size:

1/2"

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm