Apply to be a TradeMaster!
Main product image of 49" Enameled Cast Iron Vanity Top w/ Integrated Oval Sink (White), K-3053-1-0
Magnifying glass
Hover image to zoom

49" Enameled Cast Iron Vanity Top w/ Integrated Oval Sink (White), K-3053-1-0

Brand:
Kohler
SKU:
K-3053-1-0
Rating:
(0)
Q&A:
(0)
49" Enameled Cast Iron Vanity Top w/ Integrated Oval Sink (White), K-3053-1-0
Magnifying glass
Hover image to zoom
$1,755.78 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 117.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Vanity Top
Product Highlight: Finish
White

Description

–
Iron/Impressions 49" Enameled cast iron vanity top with integrated oval sink

With its graceful curves, the Iron/Impressions sink adds elegance to the bathroom. The spacious countertop flows seamlessly into an elongated oval basin, creating a sophisticated design element that coordinates with 48-inch vanities. Enameled cast iron construction makes it durable and easy to clean.
  • Single faucet hole
  • Elongated oval basin

Specs

–
ADA:

No

Country of Origin:

United States

Installation Type:

Vanity Top

Shape:

Rectangle

Application:

Residential

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy